Springer Controls BA9S24LG, LED for N5 series, 24V, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Springer Controls BA9524LG, LED for N5 series, 24V, Yellow
This LED is compatible with all N5 series power supplies.
This LED is compatible with all N5 series power supplies.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hole Diameter | 22 mm |
Product Details
| Type | Lamp |
| Voltage | 24 V |
| Includes | LED |
| Color | Yellow |
| Manufacturers Part Number | BA9524LG |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cUL |