Capsa Healthcare Scanner Fork Assembly Kit for LX5 Laptop Carts
Write a Review
|
Questions & Answers (0)
Product Description
Optional Scanner Fork Assembly Kit is designed for use with Capsa Healthcare LX5 Laptop Carts. Powder coated finish.
PRICE
$229.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Scanner Holder |
| Material | Steel |
| Package Quantity | 1 |
| Description | Scanner Fork Assembly Kit |
| Color | Gray |
| Manufacturers Part Number | 21651K |
| For Use With | LX5 Laptop Carts |
| Brand | Capsa Healthcare |