Omnimed® Security Laptop Head Assembly
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Security Laptop Head Assembly
Head assembly equipped with a 120-degree back stop for laptop protection, laptop cover for theft deterrent and a compartment for power bricks and cable management. Accommodates all laptops up to 16" wide.
Please Note: This unit is a laptop head assembly only. The Omni Transport Cart (350707) is sold separately.
Head assembly equipped with a 120-degree back stop for laptop protection, laptop cover for theft deterrent and a compartment for power bricks and cable management. Accommodates all laptops up to 16" wide.
Please Note: This unit is a laptop head assembly only. The Omni Transport Cart (350707) is sold separately.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 13 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Laptop Mount |
| Material | Steel |
| Package Quantity | 1 |
| Description | Security Laptop Head Assembly |
| Color | White |
| Manufacturers Part Number | 350707N |
| Brand | Omnimed |