TheraPutty® Scented Exercise Putty, 2 oz., 4-Piece Set (Tan, Yellow, Red, Green)
Write a Review
|
Questions & Answers (0)
Product Description
Exercise putty is used for hand therapy and to strengthen hand grasp. Scented Theraputty® hand exercise material makes hand therapy more pleasant for youngsters. Using scented putty is a fun way for children to develop grip strength and stay attentive and participate. Tan (vanilla) is XX-Light, Yellow (banana) is X-Light, Red (cherry) is Light, Green (apple) is Medium. 2 oz. - 4-piece set, Tan-Green.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
| Size | 2 oz. |
Product Details
| Type | Exercise Putty |
| Color | Tan, Yellow, Red, Green |
| Package Quantity | 1 Set |
| Description | TheraPutty® Scented Exercise Putty |
| Manufacturers Part Number | 10-2795 |
| Challenge Level | Assorted |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |