Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357716

MPN #: SCF-6S

Winco SCF-6S Square Mesh Skimmer, 6-3/4"D - Pkg Qty 12

Product Description
6-3/4" x 6-3/4" x 20" Square Mesh Skimmer.



PRICE
$46.80  Sold in packages of 12 / $3.90 ea

Min. purchase quantity is 4
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6-3/4 in

Product Details

Manufacturers Part NumberSCF-6S
Package Quantity12
DescriptionSquare Mesh Skimmer
BrandWinco