SSI Schaefer Stacking Transport Container, 8-5/16"L x 6"W x 4-13/16"H, Red, Polyethylene
|
Questions & Answers (0)
Product Description
Schaefer Stacking Transport Containers protect, organize, store and transport food, packed goods, or loose parts. Sturdy FDA-Approved high-density polypropylene is impervious to most industry solvents and will not corrode or rot. Thick, uniform walls for stacking. Appropriate for lean manufacturing.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 6 in |
| Height | 4-13/16 in |
| Size (L x W x H) | 8-5/16 x 6 x 4-13/16 in |
| Inside Length | 7-13/16 in |
| Inside Width | 5-1/2 in |
| Inside Height | 4-3/16 in |
| Stacked Weight Capacity | 220 lbs |
| Weight Capacity | 22 lbs |
| Weight | 0.6 lbs |
Product Details
| Type | Storage Tote |
| Color | Red |
| Style | Solid Base & Solid Sides |
| Lid | No |
| Capacity | 0.09 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 14/6-4 PL RED |
| Stack and/or Nest | Stack |
| Brand | SSI Schaefer |
Compliance & Certifications
| Certifications | FDA Approved |