Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3191659

MPN #: G0077130

Generac® GP6500 Portable Generator w/COSENSE®, Gasoline, 6500 Rated Watts

Product Description
Generac's GP6500 portable generator with COSENSE® Technology provides lots of power while protecting you and your home from carbon monoxide (CO) poisoning. If you inadvertently use the GP6500 indoors or in an enclosed space, COSENSE® WILL automatically shut off your unit when increased CO is detected. This unit also offers PowerRush™ Advanced Technology, which delivers more than a 40% increased starting capacity*. Generac's OHV engine and large-capacity steel fuel tank ensures long engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even maintenance is a breeze, with the hour meter keeping track of necessary upkeep at regular intervals.

Features:
  • Featuring COsense® Technology: STOPS. ALERTS. SAVES. Powerful protection against hazardous carbon monoxide
  • Featuring PowerRush™ ADVANCED TECHNOLOGY – Delivers over 40% more starting capacity allowing you to do more with less
  • Generac's OHV engine – with splash lubrication provides a long engine life
  • Low-Oil Pressure Shutdown – Automatically safeguards engine from damage
  • Large Capacity Fuel Tank – With incorporated fuel gauge provides durability and up to a 10.5 hour run-time at 50% load
  • Hardened 1-1/4" Steel Tube Cradle – For added strength and durability
  • Hour Meter– Tracks maintenance intervals
  • Heavy-Duty, Never-Flat Wheels– allow for easy portability 
  • Fold-down handle– for sturdy portability and compact storage


PRICE
$899.00

1
1
Free Shipping Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/16 in
Width27 in
Height26-1/2 in
Weight182 lbs

Product Details

WheelsYes
Batteries IncludedYes
Start TypeElectric/Pull
Run Time10.5
Hour MeterYes
Manufacturers Part NumberG0077130
Automatic Idle ControlNo
Low Oil ShutoffYes
BrandGenerac
ColorMulti-colored
SeriesGP Series
Surge Watts8125 W
Fuel Tank Capacity7.9 gal
Voltage120/240 V
Outlets3
Fuel TypeGasoline
Engine Displacement389 cm³
Rated Watts6500 W
Engine TypeOHV

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

CertificationsCSA