The Generac Maintenance Kit for Portable Generators includes a variety of tools that make it easy to perform routine maintenance on your portable generator. Oil changes are a breeze with the kit's oil filter and funnel.
Generac Maintenance Kit for GP7000, GP8000, XG6500, XG7000, XG8000 Portable Generators
|
Questions & Answers (0)
Product Description
PRICE
$16.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Maintenance Kit |
| Description | Generac Maintenance Kit for GP7000, GP8000, XG6500, XG7000, XG8000 Generators |
| Manufacturers Part Number | 5719 |
| Brand | Generac |