Generac Scheduled Maintenance Kit for Generac Liquid Cooled, 2.4L, 36kW & 45kW
Write a Review
|
Questions & Answers (0)
Product Description
A scheduled maintenance program ensures the generator system is always in top operating condition and warranty requirements are being met. Generac's scheduled maintenance kits provide all the hardware necessary to perform complete routine maintenance on a Generac automatic standby generator. Oil must be purchased separately based upon manufacturer recommendations. Maintenance is recommended at every 200 hours or 2 years.
PRICE
$36.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Maintenance Kit |
| Manufacturers Part Number | 6172 |
| For Use With | Maintenance Kit for 45kW Standby Generators |
| Brand | Generac |