Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB3177049

MPN #: G0080112

Generac GP7500 DF 49ST CO Portable Generator with Electric/Pull Start, Gasoline/LP, 7500/6800W Rated

Product Description
Ideal for use at outdoor events, the next DIY project or emergency backup power in the case of an outage, the Generac® GP7500E Dual Fuel provides power and versatility when and where you need it. Featuring Dual Fuel functionality, the GP7500E DF is capable of running on either gasoline or an LP gas fuel source with the simple turn of a dial. The GP7500E Dual Fuel features a steel frame and a compact design with integrated wheels and handle that makes transportation easy. With 9400 starting watts and 7500 running watts (Gas), this generator is powerful and versatile enough to power tools for your next DIY project and to provide emergency backup power in the case of an outage. The GP7500E Dual Fuel is equipped with features that make using the generator easy and approachable. The simple to use Dual Fuel Dial offers the choice of operating with gasoline or LP gas. Onboard COsense® technology provides powerful protection from hazardous carbon monoxide. The 420cc Generac® OHV engine provides consistent power for multiple applications while an 7.9 gallon fuel tank delivers up to a 10 hour runtime at 50% load (Gas)

Features:
  • Dual Fuel – Runs on gasoline or liquid propane fuel
  • A COsense® Technology – Stops, Alerts, Saves-Powerful protection against hazardous carbon monoxide
  • Electric Start provides reliable, hassle free startups (battery included)
  • PowerRush® Advanced Technology delivers over 30% more starting capacity allowing you to do more with less
  • Generac®'s OHV engine with splash lube on 420cc engine provides a long engine life
  • Low-oil level shutdown automatically safeguards engine from damage
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and up to an 10 hour run-time at 50% load on gasoline and 5 hour run-time at 50% load on LP using a 20 lb. tank
  • Propane compatibility allows the unit to run on a 20 lb. LP tank (not included)
  • Fuel source selector allows the unit to switch seamlessly between fuel types to prevent unit shutdown
  • Hour Meter tracks maintenance intervals
  • Heavy-duty, never-flat wheels allow for easy portability
  • Fold-down locking handle for sturdy portability and compact storage
  • HomeLink® manual transfer switch compatible for safe home backup power
  • AC Rated Output Running Watts 7500 (Gas) / 6800 (LP)
  • AC Maximum Output Starting Watts 9400 (Gas) / 8500 (LP)


PRICE
$1,049.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

ColorMulti-colored
WheelsYes
SeriesGP
Batteries IncludedYes
Start TypeElectric/Pull
Surge Watts9400/8500 W
Fuel Tank Capacity7.9 gal
Fuel GaugeYes
Run Time10 hours at 50% Load on Gasoline, 5 hours at 50% Load on Liquid Propane
Voltage120/240 V
Hour MeterYes
Outlets3
Manufacturers Part NumberG0080112
Fuel TypeGasoline/Liquid Propane
Engine Displacement149 cm³
Rated Watts7500/6800 W
Engine TypeGenerac® OHV
Low Oil ShutoffYes
BrandGenerac

Warranty

Warranty3 Years Residential, 2 Years Commercial yr