Generac Scheduled Maintenance Kit for Generac Liquid Cooled, 4.5L, 48kW
|
Questions & Answers (0)
Product Description
Scheduled maintenance is a necessity for all standby generators. Maintenance is recommended every 200 hours or 2 years, whichever comes first. This maintenance kit houses all of the components necessary to perform complete maintenance on the Generac 4.5L engine found in the Protector 48kW, 60kW and 80kW generators.
PRICE
$125.95
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 19 in |
| Height | 7 in |
| Weight | 5 lbs |
Product Details
| Type | Maintenance Kit |
| Manufacturers Part Number | 7991 |
| For Use With | Maintenance Kit for Generac 4.5L Engine |
| Brand | Generac |