Generac Scheduled Maintenance Kit for Generac Liquid Cooled Generators with 4.2 lt. Engines
Write a Review
|
Questions & Answers (0)
Product Description
Generac Scheduled Maintenance Kit for Generac Liquid Cooled Generators with 4.2 lt. Engines
The Generac Scheduled Maintenance Kit for Generac Liquid-Cooled Generators with 4.2-Liter Engines includes:
The Generac Scheduled Maintenance Kit for Generac Liquid-Cooled Generators with 4.2-Liter Engines includes:
PRICE
$89.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 12 in |
| Height | 6 in |
Product Details
| Type | Maintenance Kit |
| Description | Scheduled Maintenance Kit |
| Wheels | No Wheels |
| Manufacturers Part Number | 5658 |
| For Use With | Generac Liquid Cooled Generators with 4.2 lt. Engines |
| Brand | Generac |