Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Generac

Model # :WBB3798676

MPN #: 8150

Generac® GP5500E 50ST Portable Generator with Electric/Recoil Start, Gasoline, 5500 Rated Watts

Product Description
Always be ready to take your power anywhere. From recreational use to emergency outages, this GP5500E electric start portable generator (battery included) makes it easy to use with reliable and hassle-free start ups.

Features:
  • 10.5-Hour Runtime when running on gasoline and 50% of power is being used
  • Easy-to-Use Electric Start - Rocker switch provides reliable and hassle- free start-ups (Battery included)
  • Fuel-Efficient OHV Engine - 298cc engine with EFI technology optimizes fuel efficiency and requires less maintenance
  • Handle & Wheel Kit - Ergonomic handle and never-flat wheel kit included for portability
  • 1-1/4" steel-tube cradle for added durability and strength
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Low-oil level shutdown automatically safeguards engine from damage
  • COsense® Technology - Stops, Alerts, Saves. Powerful protection against hazardous carbon monoxide
  • Compatible designed to work with HomeLink™ manual transfer switches for safe home backup power


PRICE
$1,315.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width27 in
Height25 in
Weight163 lbs

Product Details

WheelsYes
Batteries IncludedYes
Start TypeElectric/Recoil
Run Time13.4 hours at 25% Load, 10.5 hours at 50% Load
MaterialSteel
Hour MeterYes
Manufacturers Part Number8150
Automatic Idle ControlNo
Rated Amps45.8/22.9 A
Low Oil ShutoffYes
BrandGenerac
MufflerYes
ColorOrange/Black
SeriesGP5500E
Surge Watts6875 W
Fuel Tank Capacity5.4 gal
Fuel GaugeYes
Voltage120/240 V
Diagnostic AlertsLow Oil Shutoff, COsense
Outlets3
Fuel TypeGasoline
Engine Displacement298 cm³
Outlet Type(1) 120/240V, 30A L14-30R Twist Lock, (2) 120V, 20A 5-20R GFCI Duplex
Rated Watts5500 W
Engine TypeOHV

Warranty

Warranty3 Limited yr