Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB449373

MPN #: SLT1-3060C

NPS Science Lab Table - Chemical Resistant Top - 60"L x 30"W x 30"H - Black w/ Oak Legs

Product Description
The NPS SLT Science Lab Tables have perfect chemistry with any science classroom. These paragons of endurance are built with solid ash framework, side panels and legs beneath a thick Chem-Res tabletop with a MDF Core. The work surface is of solid black, firmly secured, high-pressure laminate, resistant to water and 13 commonly-used laboratory chemicals. Robust legs are spot-welded to the frame with metal-on-metal double-bolts on 13-gauge steel corner braces for maximal strength and durability. Feet are outfitted with rubber liquid-protective boots and adjustable glides for accurate floor leveling. The SLT meets MAS Certified Green environmental industrial standards.

Features:
  • Solid Ash Legs And Apron
  • Rubber Liquid Protecting Boots
  • Legs Attach With Metal On Metal Double Bolt Through Assembly On 13-Gauge Steel Corner Braces
  • Adjustable Glides For Accurate Leveling
  • Black, Chem-Res High-Pressure Laminate Top On A 1-1/8' Thick Core
  • Resistant To 13 Chemicals
  • 10 Year Warranty

Click Here For Z-Stools


PRICE
$615.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height30 in
Top Thickness1-1/8 in

Product Details

Assembly RequiredYes
TypeChemical Resistant
Frame Color FamilyOak
Top Color FamilyBlack
StyleScience Table
DescriptionLab Table
Number of Compartments0
Package Quantity1
Frame MaterialWood
Leg TypeFixed
Manufacturers Part NumberSLT1-3060C
ShapeRectangle
Top MaterialChem-Res
BrandNational Public Seating

Warranty

Warranty10 yr