Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB1109969

MPN #: SLT1-3060CB

NPS Science Lab Table w/ Compartment - Chemical Resistant Top - 60"L x 30"W x30"H - Black w/ Oak Leg

Product Description
Built with solid hardwood legs and aprons that are attractively finished, our science lab tables are perfect for Science and Chemistry classrooms. Our tabletops provide an exceptional work surface and are made with chemical and water-resistant Chem-Res high-pressure laminate on a 1-1/8" thick core. All of our units feature a solid oak apron front. All tables are outfitted with rubber liquid-protecting leg boots and adjustable glides for accurate leveling. Legs attach with metal on metal, double bolt through assembly. 10 Year Limited Warranty.

Features:
  • Solid Ash Legs And Apron
  • Rubber Liquid Protecting Boots
  • Legs Attach With Metal On Metal Double Bolt Through Assembly On 13-Gauge Steel Corner Braces
  • Adjustable Glides For Accurate Leveling
  • Black, Chem-Res High-Pressure Laminate Top On A 1-1/8' Thick Core
  • Resistant To 13 Chemicals
  • Book Compartments Measuring 14-1/4'L X 12-3/4'D x 4'H
  • 10 Year Warranty

Click Here For Z-Stools


PRICE
$709.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height30 in

Product Details

TypeChemical Resistant
Frame Color FamilyOak
Top Color FamilyBlack
StyleScience Table
Number of Compartments2
Package Quantity1
Frame MaterialWood
Leg TypeFixed
Manufacturers Part NumberSLT1-3060CB
ShapeRectangle
Top MaterialChem-Res
BrandNational Public Seating

Warranty

Warranty10 yr