Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2217201

MPN #: SLT2-2448PB

NPS Science Lab Table w/ Compartment - Phenolic Top - 48"L x 24"W x 30"H - Black w/ Oak Leg

Product Description
The brand-new Phenolic Science Lab Tables with Book Compartments will have "perfect chemistry" with any science classroom. These paragons of endurance are built with strong ash frame and side panel aprons beneath a solid, black, phenolic resin tabletop with a matte finish. The work surface is crack-resistant and can be modified using carbide-tipped tools. It is impervious to extreme cold, heat up to 275° F as well as damage from virtually any chemical, acid or possibly corrosive substance that may be found in a laboratory setting.

Includes two storage compartments concealable with the included side-panel aprons. Robust legs are spot-welded to the frame with metal-on-metal double-bolts on 13-gauge steel corner braces for maximal stability. The PSLT's feet are outfitted with rubber liquid-protective boots and adjustable glides for accurate floor leveling. This product meets or exceeds SEFA environmental industrial standards.

Features:
  • Solid Ash Legs And Apron
  • Rubber Liquid Protecting Boots
  • Legs Attach With Metal On Metal Double Bolt Through Assembly On 13-Gauge Steel Corner Braces
  • Adjustable Glides For Accurate Leveling
  • Black, 3/4" Thick Phenolic Top Is Highly Impervious To Most Chemicals, Acids, Corrosions, Stains And Moisture
  • Comparable To Epoxy Resin Tops
  • Book Compartments Measuring 14-1/4'L x 12-3/4'D x 4'H
  • 10 Year Warranty


PRICE
$739.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height36 in
Weight96 lbs

Product Details

TypePhenolic Top
Frame Color FamilyOak
Top Color FamilyBlack
StyleScience Table
Number of Compartments2
Package Quantity1
Frame MaterialWood
Leg TypeFixed
Manufacturers Part NumberSLT2-2448PB
ShapeRectangle
Top MaterialPhenolic Resin
BrandNational Public Seating

Warranty

Warranty10 yr