Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3131782

MPN #: 7100148745

3M™ 3M™ Scotch Weld™ DP270 Epoxy Potting Compound Adhesive, Duo-Pak, 48.5 ml Capacity, Black - Pkg Qty 12

Product Description
3M™ Scotch-Weld™ Epoxy Potting Compound DP270 Black is low viscosity for easy dispensing and potting. It is non-corrosive to copper, minimal exotherm and very low shrinkage – making it well-suited for potting and bonding electronic and electrical components.

Features:
  • Epoxy Compound Features 70 Minute Work Life: Our 3M™ Scotch-Weld™ Epoxy Potting Compound DP270 Clear is a rigid, two-part epoxy adhesive with a 1:1 mix ratio and 70 minute work life. It provides initial strength in about 3 hours with approximately 2,500 PSI at 72°F (22°C). Additionally, our 3M™ Scotch-Weld™ Epoxy Potting Compound DP270 is low viscosity for easy dispensing and potting; and is non-corrosive to copper. It offers good resistance to medical sterilization and is available in black opaque and transparent amber
  • Features a 70 minute work life
  • Rigid potting compound is non-corrosive to copper
  • Minimal exotherm and very low shrinkage
  • Flammability testing per UL94 HB
  • Recommended Applications: JPotting and bonding electrical components


PRICE
$443.40  Sold in packages of 12 / $36.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5 ml

Product Details

Manufacturers Part Number7100148745
TypeAdhesive
Package Quantity12
ColorBlack
Brand3M