Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TVH Parts

Model # :WBB563146

MPN #: SYSCR2425

SCR Series 24VDC 25 Amp 120VAC Onboard Charger SYSCR2425

Product Description
Made of heavy duty steel for long lasting durability. All models feature single phase input supply. Conforms to UL/CSA standards. Color finish is Silver. 24VDC, 25 Amp and 120VAC. 90 Day Limited Warranty.

PRICE
$1,155.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width8-3/8 in
Height10-5/8 in
Weight27.1 lbs

Product Details

Assembly RequiredNo
TypeSCR
ColorSilver
Amperage25 A
StyleOnboard
Voltage24 V
MaterialSteel
PhaseSingle
Manufacturers Part NumberSYSCR2425
BrandTVH Parts

Compliance & Certifications

CertificationsUL/CSA