Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070791

MPN #: JT9-6012091

JET® Screw M6 X 1.0P X 10Lg (Model 201) Planer, JT9-6012091

Product Description

This is an authentic Powermatic replacement part, sourced from the original manufacturer for use with planers. The special screw is used in various applications. This hex socket head screw is sold as an individual replacement part, please see model diagram for part location and usage.

For Use With:
  • Jet 201 (1791261) 7.5 HP-1Ph 230V Helical Cutterhead Planer
  • 201 (1791262) 7.5 HP-3Ph 230V Helical Cutterhead Planer
  • 201 (1791280) 7.5 HP-3Ph 460V Helical Cutterhead Planer
  • 201HH (1791267) 7.5 HP-1Ph 230V Helical Cutterhead Planer
  • 201HH (1791268) 7.5 HP-3Ph 230V Helical Cutterhead Planer
  • 201HH (1791269) 7.5 HP-3Ph 460V Helical Cutterhead Planer



PRICE
$5.70

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6012091
TypeScrew
For Use WithPlaners
BrandJET