Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB3069012
MPN #: JT9-6295583
Product Details
JET® 5Cc D04A Screw Set 1/4-20X3/8, JT9-6285907
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer
JET® 5Cc D10 Screw Set 1/4-20X1Nc, JT9-6285901
JET® Screw (1 Req.) , JT9-6296073
For Use With: Jet 54A (1791279DXK) 6 in. Quick-Set Knives Jointer 54HH (1791317K) 6" Helical Cutterhead Jointer 60B (1610077K) 8" 3HP 3PH 460V Magnetic Switch Jointer 60C (1610084K) 8" 2HP 1PH 230V Jointer 60C (1610085K) 8" 3HP 3PH 230/460V Jointer 60HH (1610086K) 8" 2HP 1PH 230V Jointer 60HH (1610087K) 8" 3HP 3PH 230V/460V Jointer PJ-882 8" Parallelogram Jointer PJ-882HH 8" Parallelogram Jointer PJ882 (1610079) 8-inch Parallelogram Jointer
JET® Screw Phil 3/16, JT9-6294433
For Use With: Jet WB-25 (1790825) 25" Belt Sander 15HP 3PH 230/460V WB-37 (1790837) 37" Belt Sander 20HP 3PH 230/460V WB-43 (1790843) 43" Belt Sander 25HP 3PH 230/460V
JET® Hex Head Screw, M8 X 20, JT9-31A-223
For Use With: Jet 31A (1791291K) 1/2HP 1PH 115/230V Combination Belt/Disc Sander 31A (1791292K ) 2HP 3PH 230/460V Combination Belt/Disc Sander