Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WB905121

MPN #: 39372090002400032

Apache Mills Trooper™ Entrance Mat 5/8" Thick 2' x 3' Black

Product Description
Heavy-Duty Scrubber Entrance Mat
Protects even heavily trafficked buildings with hundreds of scraping fingers that powerfully remove dirt and debris. These mats have beveled edges that trap and hold pounds of dirt between cleanings. Our top quality, durable rubber compound resists the effects of heat and cold. Can be used in wet work area. Available in Black only.
PRICE
$32.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
32.95
Buy 6+ units
31.95Save $1.00 (3%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2'-7" ft
Width2 ft
Weight12 lbs
Thickness5/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialRubber
SeriesTrooper™
Border Color FamilyBlack
Backing MaterialRubber
PatternScraping Fingers
ModularNo
Manufacturers Part Number39372090002400032
Indoor/OutdoorOutdoor
TrafficHeavy Duty
BrandNoTrax

Compliance & Certifications

Environmental ConditionsHome & Office