NoTrax® T29 Ridge Scraper Entrance Mat 1/4" Thick 3' x 5' Black
|
Questions & Answers (0)
Product Description
Ridge Scraper Mat - 3' x 5' - Black
Durable rubber matting designed with a low profile for door clearance/cart traffic. Raised bar design scrapes debris from shoes. Easy to clean - simply hose off. Raised edge contains spills. Black finish. 1/4" thickness. 60"L x 36"W overall.
Durable rubber matting designed with a low profile for door clearance/cart traffic. Raised bar design scrapes debris from shoes. Easy to clean - simply hose off. Raised edge contains spills. Black finish. 1/4" thickness. 60"L x 36"W overall.
PRICE
$98.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 48 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Series | Ridge Scraper |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Raised Dash |
| Modular | No |
| Manufacturers Part Number | 340S0035BL |
| Indoor/Outdoor | Outdoor |
| Traffic | Heavy Duty |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Home & Office, Retail |