Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Federal Signal

Model # :WBB193017

MPN #: PSEMSC-R

Push Station With Sounder And Cover, Emergency, Red

Product Description
Push Station With Sounder And Cover, Emergency, Red - PSEMSC-R

Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This red Emergency unit has a Push and Turn reset button and is equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations. When the cover is lifted to gain access to the alarm, a piercing tone sounds, calling immediate attention to the area. The piezo horn is quiet once the cover is closed. Power to the piezo alarm is provided by a 9VDC battery (included). The sounder cover mounts easily over the station with four anchor screws. The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4 x 4 electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp
PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth2-2/4 in

Product Details

TypePush Station With Sounder And Cover
Mounting Location4" Square Electrical Box
Made in the USAYes
Package Quantity1
DescriptionEmergency
ColorRed
BrandFederal Signal