Edwards Signaling, SD-T42, Air Sampling Tube 42"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SD-T42 |
| Compatible Part/Model Number | SD |
| Description | Air Sampling Tube |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |
Related Products
TrafFix Devices Looper-Tubes® come in a height of 42 inches and are ballasted by 18 lb. Recycled Rubber Base. Simply drop the Recycled Rubber Base over the tube stem and you're ready to go to work. The stem of the Looper-Tubes® are made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading. The recessed areas on the stem protect the reflective bands, minimizing rips and scratches. The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place. The unique "loop" style handle makes grabbing and moving ...
The Remote Test/Reset Station provides alarm test or dirty test capability from a remote location. It includes a one-gang plate, momentary SPST switch, red alarm LED, yellow trouble LED, green power LED, and terminal block. Magnetically operated. Edwards SD-TRM is for use with the SD-2W 2 wire SuperDuct Smoke Detector.
North America's #1 home fire safety brand (Disclaimer: based on total household installations as of December 2022) is bringing you the next level of fire safety with the Kidde™ Smoke Alarm model 20SDR.This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ Detect alarm is powered by 2 AA replaceable ...
This carbon monoxide meter is capable of detecting concentrations up to 999ppm. The R9450 features a LCD display, built-in clock and calendar, max hold function and user adjustable alarm limit. Features: Measures carbon monoxide (CO), air temperature and relative humidity User adjustable alarm limit Built-in clock and calendar Max hold function Can be mounted on a wall or placed on desktop Manual CO calibration to zero Low battery indicator Ideal Applications for the REED R9450 Office buildings Vehicles Garages Warehouses Manufacturing Facilities Includes: Desktop Carbon Monoxide (CO) ...
SuperDuct is slim feature-rich alternative to bulky duct smoke detectors. Designed for easy installation and superb reliability. SuperDuct represents the perfect balance of practical design and advanced technology. SuperDuct detectors feature a unique design that speeds installation and simplifies maintenance. Removable dust filters, conformally coated circuit boards, and optional water-resistant gaskets keep contaminants away from components, ensuring years of trouble-free service. When cleaning is required, the assemblies come apart easily and snap back together in seconds. SuperDuct ...