Edwards Signaling, SD-MAG, Test Toll Magnet Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SD-MAG |
| Compatible Part/Model Number | SD |
| Description | Test Toll Magnet Kit |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |
Related Products
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ DETECT alarm is powered by 120V AC with 2 AA replaceable backup batteries (included) for continual detection even during outages. Plus, it's self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life ...
North America's #1 home fire safety brand (Disclaimer: based on total household installations as of December 2022) is bringing you the next level of fire and carbon monoxide safety with the Kidde™ Combination Smoke and Carbon Monoxide Alarm model 30CUDR-V.This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this ...
This carbon monoxide meter is capable of detecting concentrations up to 1000ppm. The R9400 features a backlit LCD display with data hold/max functions and user adjustable alarm limit. Features: Backlit 4-digit, dual LCD displays CO levels from 0 to 1000ppm and ambient temperature User adjustable alarm limit (audible beep frequency increases as CO level rises) Quick response and high accuracy Data hold and max functions Self test sequence on start-up Low battery indicator and auto shut off Warm-up Time: 60 seconds Response Time: 2x per sec. Auto Shut-off: Yes (after 30 mins, off) Power ...
This carbon monoxide meter is capable of detecting concentrations up to 999ppm. The R9450 features a LCD display, built-in clock and calendar, max hold function and user adjustable alarm limit. Features: Measures carbon monoxide (CO), air temperature and relative humidity User adjustable alarm limit Built-in clock and calendar Max hold function Can be mounted on a wall or placed on desktop Manual CO calibration to zero Low battery indicator Ideal Applications for the REED R9450 Office buildings Vehicles Garages Warehouses Manufacturing Facilities Includes: Desktop Carbon Monoxide (CO) ...
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ DETECT alarm is powered by a 120V AC with 10-year backup battery so you never have to change a battery and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it's self-testing and easy to install with the ...