Edwards Signaling, SD-T18, Air Sample Tube 18"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SD-T18 |
| Compatible Part/Model Number | SD |
| Description | Air Sampling Tube |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |
Related Products
TrafFix Devices Looper-Tubes® come in a height of 42 inches and are ballasted by 18 lb. Recycled Rubber Base. Simply drop the Recycled Rubber Base over the tube stem and you're ready to go to work. The stem of the Looper-Tubes® are made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading. The recessed areas on the stem protect the reflective bands, minimizing rips and scratches. The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place. The unique "loop" style handle makes grabbing and moving ...
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ DETECT alarm is powered by 120V AC with 2 AA replaceable backup batteries (included) for continual detection even during outages. Plus, it's self-testing and easy to install with the included twist-and-click mounting bracket. Equipped with end-of-life ...
This carbon monoxide meter is capable of detecting concentrations up to 1000ppm. The R9400 features a backlit LCD display with data hold/max functions and user adjustable alarm limit. Features: Backlit 4-digit, dual LCD displays CO levels from 0 to 1000ppm and ambient temperature User adjustable alarm limit (audible beep frequency increases as CO level rises) Quick response and high accuracy Data hold and max functions Self test sequence on start-up Low battery indicator and auto shut off Warm-up Time: 60 seconds Response Time: 2x per sec. Auto Shut-off: Yes (after 30 mins, off) Power ...
This carbon monoxide meter is capable of detecting concentrations up to 999ppm. The R9450 features a LCD display, built-in clock and calendar, max hold function and user adjustable alarm limit. Features: Measures carbon monoxide (CO), air temperature and relative humidity User adjustable alarm limit Built-in clock and calendar Max hold function Can be mounted on a wall or placed on desktop Manual CO calibration to zero Low battery indicator Ideal Applications for the REED R9450 Office buildings Vehicles Garages Warehouses Manufacturing Facilities Includes: Desktop Carbon Monoxide (CO) ...
North America's #1 home fire safety brand (Disclaimer: based on total household installations as of December 2022) is bringing you the next level of fire and carbon monoxide safety with the Kidde™ Combination Smoke and Carbon Monoxide Alarm model 30CUDR.This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this ...