Edwards Signaling, SD-T120, Air Sampling Tube 120"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SD-T120 |
| Compatible Part/Model Number | SD |
| Description | Air Sampling Tube |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |
Related Products
The Remote Test/Reset Station provides alarm test or dirty test capability from a remote location. It includes a one-gang plate, momentary SPST switch, red alarm LED, yellow trouble LED, green power LED, and terminal block. Magnetically operated. Edwards SD-TRM is for use with the SD-2W 2 wire SuperDuct Smoke Detector.
North America's #1 home fire safety brand (Disclaimer: based on total household installations as of December 2022) is bringing you the next level of fire and carbon monoxide safety with the Kidde™ Combination Smoke and Carbon Monoxide Alarm model 30CUDR-V.This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this ...
This carbon monoxide meter is capable of detecting concentrations up to 999ppm. The R9450 features a LCD display, built-in clock and calendar, max hold function and user adjustable alarm limit. Features: Measures carbon monoxide (CO), air temperature and relative humidity User adjustable alarm limit Built-in clock and calendar Max hold function Can be mounted on a wall or placed on desktop Manual CO calibration to zero Low battery indicator Ideal Applications for the REED R9450 Office buildings Vehicles Garages Warehouses Manufacturing Facilities Includes: Desktop Carbon Monoxide (CO) ...
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ DETECT alarm is powered by a 120V AC with 10-year backup battery so you never have to change a battery and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it's self-testing and easy to install with the ...
SuperDuct is slim feature-rich alternative to bulky duct smoke detectors. Designed for easy installation and superb reliability. SuperDuct represents the perfect balance of practical design and advanced technology. SuperDuct detectors feature a unique design that speeds installation and simplifies maintenance. Removable dust filters, conformally coated circuit boards, and optional water-resistant gaskets keep contaminants away from components, ensuring years of trouble-free service. When cleaning is required, the assemblies come apart easily and snap back together in seconds. SuperDuct ...