Edwards Signaling, SD-T8, Air Sampling Tube 8"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SD-T8 |
| Compatible Part/Model Number | SD |
| Description | Air Sampling Tube |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, ULC, CSFM |
Related Products
The Remote Test/Reset Station provides alarm test or dirty test capability from a remote location. It includes a one-gang plate, momentary SPST switch, red alarm LED, yellow trouble LED, green power LED, and terminal block. Magnetically operated. Edwards SD-TRM is for use with the SD-2W 2 wire SuperDuct Smoke Detector.
2 Inch Outside Diameter tubing. Premium tubing for architectural interiors including hand rails, foot rails, stair railings and kitchen railings. Our products are designed to meet most building codes. Solid brass and stainless steel are our choice materials for quality and durability. Available in Polished Brass, Polished Stainless Steel and Satin (Brushed) Stainless Steel. Please use an internal splice (00-830/2) to connect tubes.
North America's #1 home fire safety brand (Disclaimer: based on total household installations as of December 2022) is bringing you the next level of fire and carbon monoxide safety with the Kidde™ Combination Smoke and Carbon Monoxide Alarm model 30CUDR-V.This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this ...
This carbon monoxide meter is capable of detecting concentrations up to 1000ppm. The R9400 features a backlit LCD display with data hold/max functions and user adjustable alarm limit. Features: Backlit 4-digit, dual LCD displays CO levels from 0 to 1000ppm and ambient temperature User adjustable alarm limit (audible beep frequency increases as CO level rises) Quick response and high accuracy Data hold and max functions Self test sequence on start-up Low battery indicator and auto shut off Warm-up Time: 60 seconds Response Time: 2x per sec. Auto Shut-off: Yes (after 30 mins, off) Power ...
This alarm offers a modern 5" design ideal for all living spaces. Cutting edge technology sends fast alerts that give your family more time to get out safely and enhanced sensing technology reduces false alarms often caused by cooking. Comprehensively tested and designed to the latest UL standard for safety and reliability, this Kidde™ DETECT alarm is powered by a 120V AC with 10-year backup battery so you never have to change a battery and alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device. Plus, it's self-testing and easy to install with the ...