Tritan SD X 42MM, 42mm x 3.2" SD Series Quick Detach Steel Bushing, 42mm Bore
Write a Review
|
Questions & Answers (0)
Product Description
Tritan SD X 42MM, 42mm x 3.2" SD Series Quick Detach Steel Bushing, 42mm Bore
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.2 in |
| Locking Screw Size | m10 |
| Wrench Torque | 6 lb-ft |
| Bore Size | 42mm |
| Key Way | 12mm in |
| Diameter | 3.2 in |
Product Details
| Type | Finished Bore |
| Series | SD |
| Style | Quick Detach (Q-D) |
| Finish | Black Oxide |
| Material | Steel |
| Manufacturers Part Number | SD X 42MM |
| Brand | Tritan |