DC Tech SD111001 - Beef Spreader, For Lander
Write a Review
|
Questions & Answers (0)
Product Description
The Beef Spreader is made of solid round and flat bar, and also is continuously welded. Flame cut solid plate hooks come standard on Spreaders. Spreaders have a painted finish.
PRICE
$625.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50-1/4 in |
| Depth | 2 in |
| Height | 21-3/8 in |
| Weight | 34 lbs |
Product Details
| Material | Carbon Steel |
| Package Quantity | 1 |
| Description | Beef Spreader For Lander |
| Color | Black |
| Manufacturers Part Number | SD111001 |
| Brand | DC Tech. |
Warranty
| Warranty | 1 yr |