Weston Stainless Steel Butcher Meat Saw - 25"
Write a Review
|
Questions & Answers (0)
Product Description
Weston 25" Heavy-Duty Professional Butcher Saw
This 25" heavy-duty professional butcher saw is made of durable stainless steel construction with sturdy stainless steel frame. The comfortable ergonomic handle balances the saw as it cuts through meat, bones, or wild game with ease. The trigger blade tightening makes blade changing fast and easy. The plastic handle makes this saw easy to clean. This butcher saw holds up to the demands of busy commercial operations. Additional blades sold separately, order B2201918 for replacement blade,
This 25" heavy-duty professional butcher saw is made of durable stainless steel construction with sturdy stainless steel frame. The comfortable ergonomic handle balances the saw as it cuts through meat, bones, or wild game with ease. The trigger blade tightening makes blade changing fast and easy. The plastic handle makes this saw easy to clean. This butcher saw holds up to the demands of busy commercial operations. Additional blades sold separately, order B2201918 for replacement blade,
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 30 in |
| Height | 7 in |
| Weight | 3 lbs |
| Blade Length | 25 in |
Product Details
| Description | Stainless Steel Butcher Meat Saw - 25" |
| Color | Black |
| Manufacturers Part Number | 47-2501 |
| Brand | Weston |
Warranty
| Warranty | 1 Year Limited Manufacturer's |