Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223099

MPN #: 323000

IRWIN SDS-Max Standard Tip-Drill Bit, 3/8 X 7-1/2 X 13

Product Description

SDS-max Standard Tip
  • Fits all SDS-max rotary hammers and Hilti TE F, G and Y rotary hammers
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Shot-peened, double-tempered finish reduces breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
  • Chrome vanadium shaft through-hardened to 50-53HrC
PRICE
$59.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Size3/8 in

Product Details

TypeStandard Tip
MaterialCarbide/HSS
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-Max
Manufacturers Part Number323000
BrandIRWIN Tools