3M™ Scotch-Brite™ SE Surface Conditioning Disc 8" x NH CRS Grit Aluminum Oxide - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ SE Surface Conditioning Disc 8" x NH CRS Grit Aluminum Oxide
Scotch-Brite™ SE Surface Conditioning Disc combines an aggressive, non-woven disc to perform heavy-duty deburring and finishing with the efficiency of a hook and loop attachment system. Our heavy-duty non-woven fiber construction conforms well to help preserve edges as well as irregular or contoured surfaces. Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing High, fast cutting yet conformable disc is ideal for edge deburring Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material Open-web construction resists loading and runs cool, allowing for consistent finishes 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processesApplications Include: Blending, Deburring, Flat Areas, Light Grinding, Parting Line Removal
Scotch-Brite™ SE Surface Conditioning Disc combines an aggressive, non-woven disc to perform heavy-duty deburring and finishing with the efficiency of a hook and loop attachment system. Our heavy-duty non-woven fiber construction conforms well to help preserve edges as well as irregular or contoured surfaces. Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing High, fast cutting yet conformable disc is ideal for edge deburring Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material Open-web construction resists loading and runs cool, allowing for consistent finishes 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processesApplications Include: Blending, Deburring, Flat Areas, Light Grinding, Parting Line Removal
PRICE
$368.75 Sold in packages of 25 / $14.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8 in |
Product Details
| Max RPM | 6000 rpm |
| Color | Brown |
| Manufacturers Part Number | 7010329405 |
| Grit | CRS |
| Grade | Coarse |
| Tool Compatibility | Random Orbital Sanders |
| Product Type | Hook and Loop Disc |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |