- Red tint bag with STAT print in black
- Perforation provides easy access
- Available in three sizes
- Inner packed in 100s
Seal-N-Rip® Specimen Transfer Bag with STAT Print, 2 mil, 6" x 9", Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
These 3-wall specimen bags offer a combination of reclosable and rip-open capability for convenience of handling and access. Inner packed in 100s.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 9 in |
| Thickness | 2 mil mil |
Product Details
| Type | Specimen Bag |
| Color | Red Tint |
| Closure | Seal Top |
| STAT | |
| Recyclable | Yes |
| Sterile | No |
| Material | LDPE |
| Description | Seal-N-Rip® Specimen Transfer Bag (STAT) |
| Package Quantity | 1000 |
| Manufacturers Part Number | F20609STATSNR |
| Brand | Elkay Plastics |