Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBM2017437

MPN #: FR-770II

Sealer Sales Vertical Band Sealer, Left Feed, Stainless Steel

Product Description
FR-770II is suitable for sealing all types of thermoplastic materials and bags. This sealer can be used in a variety of fields such as the food, medical, and cosmetic industries. Can seal 20-30 6" poly bags in one minute. The optional embossing wheel allows the operator to include a message on the seal line of the bag. Please note: bag height must be between 7.8" - 12.0".

Features:
  • Vertical Model - best for filling liquids and stand up pouches
  • Durable stainless steel Easy to operate - minimal operator training
  • Seals any thermoplastic material including PE, PP, and laminates
  • Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
  • Fully adjustable conveyor
  • Adjustable conveyor height (distance from sealing center to conveyor) - 5.9" - 10.6"
  • Motorized rubber conveyor for speed control
  • Knurled pressure rolls with variable pressure adjustment
  • Embossing attachment allows for printing on seal line w/o ink
  • One pair each of heating and cooling blocks
  • Sealing method - constant/direct heat
  • Unit feeds left to right
  • Equipped with an emergency stop

Spare parts include PC board, PTFE belt, wheel belt, tools and type set. The minimum and maximum bag heights when the bag is filled are 7.8" and 12.0" respectively.

PRICE
$1,335.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width17 in
Height22 in
Weight87 lbs
Seal LengthContinuous
Seal Width8mm
Thickness20 mil
Conveyor Size38" x 7"

Product Details

Heat TypeDirect Heat
PrintEmboss
Sealing Speedup to 30
Wattage50 W
MaterialStainless Steel
FeedLeft to Right
Manufacturers Part NumberFR-770II
BrandSealer Sales
TypeBand Sealer
ColorSilver
SeriesFR Series
Hertz60 Hz
Temperature Range30 - 550 °F
Voltage110 V
DescriptionVertical Band Sealer
Package Quantity1
Vertical Min Max7.8" - 12"