Sealer Sales KF Series 16" Hand Impulse Sealer w/ Sliding Cutter, 5mm Seal Width
Write a Review
|
Questions & Answers (0)
Product Description
The KF impulse hand sealer with a sliding cutter allows you to cut and seal in one easy step. The KF hand sealers seals poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 8", 12", 16" and 20" with a 2mm, 2.6mm, 5mm, or 10mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. To cut the bag, slide the cutting bracket across the bag.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. To cut the bag, slide the cutting bracket across the bag.
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Seal Length | 16" |
| Seal Width | 5mm |
| Thickness | 20 mil |
Product Details
| Type | Hand Sealer |
| Color | Blue |
| Series | KF Series |
| Heat Type | Impulse - Single |
| Sealing Speed | up to 15 |
| Wattage | 800 W |
| Description | 16" Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter |
| Package Quantity | 1 |
| Impulse | Single |
| Manufacturers Part Number | KF-405HC |
| Cutter | Manual |
| Brand | Sealer Sales |