Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBM1885838

MPN #: KF-150CST

Sealer Sales KF-150 Series 6" Portable Direct Heat Sealer w/ Pedal Clamp Set, 15mm Seal Width

Product Description
The KF-150 series are portable, lightweight heat sealers that can be used anywhere; ideal for sealing small, irregular, or extra long packages. Constructed with a high impact ABS thermal casting for heavy applications. A 5-15 min warm-up time is needed.

Easy to operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width7 in
Height3-1/4 in
Weight9 lbs
Seal Length6"
Seal Width15mm
Thickness20 mil

Product Details

TypePortable Sealer
ColorBlack
SeriesKF Series
Heat TypeDirect Heat
Sealing Speedup to 10
Wattage50 W
Voltage110 - 120 V
MaterialThermal Casting
Description6" PTFE Coated Direct Heat Sealer w/ Pedal Clamp Set
Package Quantity1
Manufacturers Part NumberKF-150CST
BrandSealer Sales