Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Terrier

Model # :WBB3790935

MPN #: 970600

Terrier 6 TDH Horizontal Plate Lifting Clamp, 6600 lb. Capacity, 2"Jaw

Product Description
For horizontal lifting and transporting of sheets that will bend or deflect when being lifted. Terrier TDH lifting clamps must always be used in pairs (or multiple pairs).

Features:
  • Compact design and high lifting capacity
  • Lightweight design for easy handling
  • Tough quality heavy duty welded body
  • 6 TDH Horizontal Plate Lifting Clamp with 0-2.00 inch jaw opening & 6600 lbs Working Load Limit


PRICE
$1,128.77

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity6600 lbs
Throat Depth5-1/16 in
Max Plate Thickness2 in
Bail Opening1-9/16 in
Working Load Limit6600 lbs

Product Details

TypeHorizontal
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number970600
BrandTerrier