Sealer Sales KF Series 8" Portable Direct Heat Sealer, 15mm Seal Width
|
Questions & Answers (0)
Product Description
KF-200CS is lightweight and easy to use anywhere. The portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, kraft paper and other thicker materials. Equipped with an adjustable temperature controller allows the user to control the amount of heat needed for different material types. A 5-15 min warm-up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please do not touch the jaws of the sealer until it has cooled down. The product has a limited warranty of 90 days.
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Cord Length | 8 ft |
| Seal Length | 7.9" |
| Seal Width | 15mm |
| Thickness | 20 mil |
Product Details
| Type | Portable Sealer |
| Color | Silver |
| Series | KF Series |
| Heat Type | Direct Heat |
| Sealing Speed | up to 10 |
| Wattage | 120 W |
| Voltage | 110 V |
| Description | 8" Portable Direct Heat Sealer |
| Package Quantity | 1 |
| Manufacturers Part Number | KF-200CS |
| Brand | Sealer Sales |
Warranty
| Warranty | 90 days |