- CBS-880I
- CBS-880II
- FR-770I
- FR-770II
- Specification:
- Lay flat measurement: 15. 2"
- Width: 15mm
- Total length: 770mm
Product Details
| Series | Sealer Sales |
| Manufacturers Part Number | CBS-880-10 |
| Type | Sealing Belt |
| For Use With | CBS-880, FR-770 |
| Package Quantity | 1 |
| Brand | Sealer Sales |