Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136816

MPN #: FRM-1120C-26

Sealer Sales® Drive Belt For HL-M1120LD, FRM-1120C, FRM-1010, FRM-1120LD

Product Description
Sold as Individual Piece. This drive belt is compatible for the following models:
  • HL-M1120LD
  • FRM-1120C
  • FRS-1120W
  • FRM-1120LD
    Drive Belt #1 Specifications:

  • Lay flat measurement - 13-3/10"
  • 2pcs on each band sealer
  • Total length:678mm


PRICE
$13.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSealer Sales
Manufacturers Part NumberFRM-1120C-26
TypeDrive Belt
For Use WithFRM-1120C, FRM-1120LD, FRS-1120, WHL-M1120LD
Package Quantity1
BrandSealer Sales