California Umbrella Seat Pad Cushion, Memory Foam Core, Sunbrella Cabana Classic Fabric, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Revitalize your seating instantly with this luxuriousset of two replacement seat pad cushionsin a Cabana Classic Sunbrella fabric. Designed for the ultimate in comfort and durability, each pad features a supportive, square memory foam core that molds to your body, providing a personalized and incredibly comfortable sitting experience that resists sagging and compression over time.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 |
| Depth | 18 |
| Fabric Weight | 91 |
| Thickness | 2-1/2 |
Product Details
| Type | Seat Cushion |
| Color | Cabana Classic |
| Cover Type | Sunbrella |
| Weather Resistant | Yes |
| Pattern | Striped |
| Country of Origin | USA |
| Closure Type | Zipper |
| Made in the USA | Yes |
| Material | Sunbrella Acrylic |
| Manufacturers Part Number | 199484073409 |
| Grade | Commercial/Residential |
| Fits | Any Seat |
| Shape | Square |
| Attachment Type | Fabric Ties |
| Fire Retardant | No |
| Water Resistant | Yes |
| Brand | California Umbrella |
Warranty
| Warranty | 10 Years |