KFI Multi-Purpose Stool - Wood - Natural
Write a Review
|
Questions & Answers (0)
Product Description
KFI Seating JIVE Series Bentwood Multi-Purpose 21"H Stool Natural
These chic, stylish and visually appealing barstools are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... or any collaborative spaces. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a laminate finish for maximum durability and easy maintenance. The one piece construction has a slight flex in the back and a waterfall seat, allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. The barstools stack 5 high. Weight tested to hold 300 lbs.
These chic, stylish and visually appealing barstools are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... or any collaborative spaces. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a laminate finish for maximum durability and easy maintenance. The one piece construction has a slight flex in the back and a waterfall seat, allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. The barstools stack 5 high. Weight tested to hold 300 lbs.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21 in |
| Height | 46 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 30 in |
| Min Seat Height | 30 in |
| Max Seat Height | 30 in |
| Base | 4 Legged |
| Back Width | 16 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | BR9222-NA |
| Brand | KFI Seating |
| Type | Bar Stool |
| Color | Natural |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Natural |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Barstool |
| Frame Material | Steel |
| Back Style | Solid Back |
| Back Type | Mid Back |
| Seat Material | Wood |
Warranty
| Warranty | 12 Years Frame |
Compliance & Certifications
| Certifications | CA117, ANSI/BIFMA |