Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB459338

MPN #: W1080Beige

Securall® Hazardous Waste Drum Cabinet w/ Rollers, 120 Gal. Cap., 56"W x 31"D x 65"H, Beige

Product Description
Securall® 120-Gallon, Manual Close, Haz Waste Drum Storage Cabinet Beige

The safe way to collect and store Flammable Hazardous Waste is with Securall® Hazardous Waste Safety Can/Drum Cabinets.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. Cabinets are equipped with a shelf to hold 5 gallon containers. The Resource Conservation and Recovery Act (RCRA) has made it mandatory that hazardous waste be collected and disposed of properly. Securall® offers the largest capacity safety can and drum storage cabinets in the industry. All Hazardous/Environmental Waste Drum Cabinets are equipped with Roller Bottoms for easy loading of heavy Cans.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$3,649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3649.00
Buy 6 units - 10 units
3469.00Save $180.00 (5%)
Buy 11+ units
3359.00Save $290.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth31 in
Height65 in
Weight581 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeHazardous Material Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves1
ColorWhite
Door TypeManual Close
Handle TypeRecessed
StyleVertical
Capacity(2) 55 Gallon Drums, (2) 5 Gallon Cans
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part NumberW1080Beige
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandSecurall Products

Compliance & Certifications

CertificationsOSHA