Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458627

MPN #: LP16S-Vertical

Securall® 16 Cylinder Vertical LP/Oxygen Cabinet Aluminum, Manual Close

Product Description
Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinet - 16 Cllinder Capacity

This 60"W x 32"D x 65"H double door cabinet is made with all welded heavy gauge spark resistant 125 Aluminum to resist outdoor elements and provide long lasting durability. Tamper and corrosion resistant. Fully assembled. OSHA and NFPA compliant. Holds sixteen 20 or 33 lb. cylinders.

PRICE
$1,729.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth32 in
Height65 in
Weight204 lbs
Cylinder Size20 or 33 lb

Product Details

TypeCylinder Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves0
ColorSilver
Door TypeManual Close
StyleVertical
Capacity16 Cylinders
Number of Doors2
Cylinder TypeLP / Oxygen
MaterialAluminum
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberLP16S-Vertical
Number of Fixed Shelves5
Base TypeFrame
BrandSecurall Products

Compliance & Certifications

CertificationsOSHA