Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB3198002

MPN #: AG1600FR2

Securall® 16 Drum 2HR Fire-Rated Agri-Chemical Storage Locker, 10'W x 8'D x 8'3"H

Product Description
Securall® Pesticide and Chemical Storage Lockers & Buildings are designed to ensure safe storage of your Turf Management Chemicals. All models are FM approved and meets EPA and OSHA standards for Hazardous Chemical Storage. Perfect for Golf Courses, Landscape Contractors, and Greenhouses. Securall®'s quality cannot be beat with standard features such as corrosion-resistant, galvannealed steel construction, tornado and hurricane resistant walls, and interlocking wall panels designed for superior strength and durability. Building Model Selected includes 2 Hour Fire Rating.

Standard Features Include:
  • 2 Hour Fire Rating
  • Fire Rated Walls are Intertek tested and FM approved for 2 Hours
  • Fire Rated Roof is Intertek tested and FM Approved for 1.5 Hours
  • R-11 Insulation in walls and ceiling
  • (1) Dust Proof Interior Lights w/Switch
  • (1) Vapor Resistant Exterior Light w/Photocell
  • (1) GFCI Duplex Receptacle w/Weatherproof Cover
  • Shelving (three tiers) w/Raised edges for secondary containment
  • Building has double wall, welded construction, 3" airspace throughout
  • Exterior walls are 12-gauge Galvannealed steel. Interior walls are 20-gauge cold roll
  • (1) 1.5Hr Fire Rated Door with a UL classified Commercial grade keyed lockset & Door Closer
  • Door Dimension: 60"W x 80"H Double Door with 36" Active Leaf
  • 12 Gauge steel sump
  • Removable galvanized steel Safety Plank flooring
  • Heavy Gauge forklift channels with open-end construction
  • Bolt-down plates (4) with 7/8 diameter holes for wind and seismic bracing
  • Inlet vents for natural ventilation with fire dampers if a fire rated building
  • Load center is 120/240 Volt Single Phase, NEMA 3R
  • Hazard labeling (DOT Placard Holder, NFPA 704 rating signs)
  • Finish is a two-part aliphatic polyurethane
  • Complies with NFPA Code 30
  • Building Factory Mutual approved, and UL listed accessories
  • Electrical installed in accordance with the NEC 2008 and 2011 editions
The type of building needed is determined by the material being stored or dispensed. Flammable liquids falling in the Class IA and Class IB categories must be stored in a building designed with Explosion Relief. Please check with your local authority having jurisdiction for setback requirements for fire rating need. Customized building options, 0 or 4 hour fire rating options, explosion relief panel and additional accessories are available and must be purchased with building for manufacturer installation. Customer must approve drawing prior to production.

PRICE
$30,999.00

1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Depth8 ft
Height8' 3" ft
Weight8,408 lbs
Door Dimensions60 x 80

Product Details

Assembly RequiredNo
TypeAgri Chemical Storage Building
ColorGray
Doors1 Double Door
For Use WithPesticide Storage
Number of Doors2
MaterialSteel
Construction TypeAll-Welded
DescriptionAgri-Chemical Storage Locker
Manufacturers Part NumberAG1600FR2
55 Gallon Drum Capacity16
Sump Capacity272
BrandSecurall Products

Warranty

Warranty15

Compliance & Certifications

Fire Rating2 hr
CertificationsFM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations