Securall® HD Self-Latch Industrial Storage Cabinet, 18 Gauge, 36"W x 18"D x 84"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.
PRICE
$1,499.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 84 in |
| Weight | 300 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Yellow |
| Door Type | Solid |
| Series | Industrial/Commerical |
| Handle Type | Recessed |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | SS184Yellow |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Securall Products |