Securall® 45 Gallon Acid Corrosive Cabinet, Self-Close, 2 Door, 43"W x 18"D x 67"H, Md Green
Write a Review
|
Questions & Answers (0)
Product Description
Securall® 45-Gallon Safe-T-Door, Acid & Corrosive Cabinet
This Md Green 43"W x 18"D x 67"H cabinet is made with a reinforced 18-gauge stainless steel all-welded body and 2 painted galvannealed 18-gauge stainless steel adjustable shelves for long lasting durability. Finished in corrosive-resistant urethane paint. Large warning label for extra security measures. Double wall construction with 1-1/2" air space. Adjustable zinc plated leveling legs. Two 2" vents with flash arrestors. 2" deep leak proof sill. Flush mounted locking handle and three-point self latching (non sparking) doors provide additional security and containment. OSHA, NFPA Code 30 compliant. Fully assembled.
This Md Green 43"W x 18"D x 67"H cabinet is made with a reinforced 18-gauge stainless steel all-welded body and 2 painted galvannealed 18-gauge stainless steel adjustable shelves for long lasting durability. Finished in corrosive-resistant urethane paint. Large warning label for extra security measures. Double wall construction with 1-1/2" air space. Adjustable zinc plated leveling legs. Two 2" vents with flash arrestors. 2" deep leak proof sill. Flush mounted locking handle and three-point self latching (non sparking) doors provide additional security and containment. OSHA, NFPA Code 30 compliant. Fully assembled.
PRICE
$2,549.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 67 in |
| Weight | 383 lbs |
| Gauge | 18 ga |
Product Details
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 2 |
| Color | Green |
| Door Type | Self Close |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | (9) 5 Gallon Cans |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | C345Md Green |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | NFPA 30, OSHA |