Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458861

MPN #: A360-SS

Securall® 60-Gallon Self-Close Flammable Cabinet Stainless Steel

Product Description
Securall® 60-Gallon Self-Close Flammable Cabinet Stainless Steel

All the same features of a safety cabinet in Stainless Steel Securall® offers low contaminant stainless steel cabinets for storage in controlled environment and cleanroom applications such as hospitals and laboratories. Durable (18-gauge) 304 brushed stainless steel cabinets are equipped with adjustable shelves, flush mounted stainless steel locking handle and vents. Cabinets are also equipped with four adjustable, stainless steel legs and heavy gauge, stainless steel piano hinges. All Stainless Steel Cabinets meet OSHA and NFPA Code 30 Regulations, all models listed are FM Approved.

  • Reinforced 18-gauge stainless steel Double wall construction.
  • 18-gauge stainless steel adjustable shelves.
  • Stainless steel continuous piano hinge
  • 3-point self-latching (Non Sparking) doors.
  • Flush mounted stainless steel door locking handle.
  • Static grounding bolt Current OSHA compliant.
  • Adjustable stainless steel leveling legs.
  • Leak proof sill 2" deep.
  • Large Warning label
PRICE
$8,399.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
8399.00
Buy 6 units - 10 units
7979.00Save $420.00 (5%)
Buy 11+ units
7729.00Save $670.00 (8%)
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth31 in
Height67 in
Weight555 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves2
Door TypeSelf Close
Number of Shelves2
MaterialStainless Steel
Construction TypeAll-Welded
Manufacturers Part NumberA360-SS
BrandSecurall Products
TypeFlammable Materials Cabinet
Shelf Capacity500 lbs
ColorSilver
Stainless Steel Grade304
StyleStandard
Capacity(12) 5 Gallon Cans
Number of Doors2
Number of Compartments3
Package Quantity1
Number of Fixed Shelves1
Base TypeLeveling Feet

Compliance & Certifications

CertificationsFM, NFPA 30, OSHA