Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458521

MPN #: V260Beige

Securall® Flammable Drum Cabinet w/ Rollers & Doors, 65 Gal. Cap., 34"W x 34"D x 65"H, Beige

Product Description
Securall® 65-Gallon, Sliding Door, Vertical Flammable Drum Cabinet Beige

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
PRICE
$2,449.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2449.00
Buy 6 units - 10 units
2329.00Save $120.00 (5%)
Buy 11+ units
2255.00Save $194.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth34 in
Height65 in
Weight387 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeSelf Close
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberV260Beige
BrandSecurall Products
TypeFlammable Materials Cabinet
Shelf Capacity500 lbs
ColorWhite
Handle TypeRecessed
StyleVertical
Capacity(1) 55 Gallon Drum, (1) 5 Gallon Can
Number of Doors2
Number of Compartments2
Package Quantity1
Number of Fixed Shelves1
Base TypeLeveling Feet

Compliance & Certifications

CertificationsNFPA 30, OSHA